Chef Coat, XS, White
Mfr # 051WWH SS XS
Zoro # G808637283
product price: $52.69
/eaKey Features
Color
White
Size
XS
Number of Pockets
4
Gender
Women's
Resistance Properties
Oil Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
051WWH SS XS
Zoro #
G808637283
UPC #
194531406209
Country of Origin
Honduras
Dimensions
Size
XS
Sleeve Length
Short Sleeve
Details
Item
Chef Coat
Color
White
Number of Pockets
4
Gender
Women's
Resistance Properties
Oil Resistant
Material
Polyester (Flex Panel); Polyester/Cotton (Body)
Features
Fabric Blend
100% Polyester (Flex Panel); 65% Polyester/35% Cotton (Body)
Description
Chef Coat, Sleeve Length Short Sleeve, Size XS, Resistance Properties Oil Resistant, Fabric Blend 100 Percent Polyester (Flex Panel); 65 Percent Polyester/35 Percent Cotton (Body), Color White, Closure Button, Material Polyester (Flex Panel); Polyester/Cotton (Body)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.