Zoro Homepage

Chef Pant, 2XL, Black Plaid/Gray

  • Mfr # 0P2MGB RG XXL

  • Zoro # G808637139


product price: $47.19
/ea

Key Features

Size
2XL
Features
Slight Tapering through the Thigh, Moisture Wicking, Perforated Stretch Panels, Soil Releasing Fabric
Gender
Men's
Material
Cotton/Polyester
Fabric Blend
77% Polyester/23% Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0P2MGB RG XXL
Zoro #
G808637139
UPC #
194531401778
Country of Origin
Honduras

Dimensions

Size
2XL
Inseam Length
31 in
Waist Size
48 in

Details

Item
Chef Pant
Features
Slight Tapering through the Thigh, Moisture Wicking, Perforated Stretch Panels, Soil Releasing Fabric
Gender
Men's
Material
Cotton/Polyester
Fabric Blend
77% Polyester/23% Cotton
Resistance Properties
Stain Resistant

Description

Chef Pant, Fabric Blend 77 Percent Polyester/23 Percent Cotton, Closure Drawstring; Zipper, Material Cotton/Polyester, Includes (2) Back Patch Pockets, (2) Front Pockets, Cell Phone Pocket, Features Slight Tapering through the Thigh, Moisture Wicking, Perforated Stretch Panels, Soil Releasing Fabric, Size 2XL, Gender Men's, Color Black Plaid/Gray, Number of Pockets 5, Resistance Properties Stain Resistant, Inseam Length 31 in, Waist Size 48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.