Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chef Pant, M, Black Plaid/Gray

  • Mfr # 0P2MGB RG M

  • Zoro # G908637152


product price: $47.19
/ea

Key Features

Size
M
Material
Cotton/Polyester
Features
Slight Tapering through the Thigh, Moisture Wicking, Perforated Stretch Panels, Soil Releasing Fabric
Gender
Men's
Waist Size
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0P2MGB RG M
Zoro #
G908637152
UPC #
194531401747
Country of Origin
Honduras

Dimensions

Size
M
Waist Size
36 in
Inseam Length
31 in

Details

Item
Chef Pant
Material
Cotton/Polyester
Features
Slight Tapering through the Thigh, Moisture Wicking, Perforated Stretch Panels, Soil Releasing Fabric
Gender
Men's
Resistance Properties
Stain Resistant
Fabric Blend
77% Polyester/23% Cotton

Description

Chef Pant, Fabric Blend 77 Percent Polyester/23 Percent Cotton, Closure Drawstring; Zipper, Material Cotton/Polyester, Includes (2) Back Patch Pockets, (2) Front Pockets, Cell Phone Pocket, Features Slight Tapering through the Thigh, Moisture Wicking, Perforated Stretch Panels, Soil Releasing Fabric, Size M, Gender Men's, Color Black Plaid/Gray, Number of Pockets 5, Resistance Properties Stain Resistant, Inseam Length 31 in, Waist Size 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.