Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0P4MGB RG M
Zoro #
G508637255
UPC #
194531400276
Country of Origin
Honduras
Dimensions
Size
M
Inseam Length
32 in
Waist Size
36 in
Details
Item
Chef Pant
Features
Waist and Inseam Perforated Stretch Panels, Wicking and Stain Release Fabric
Material
Cotton/Polyester
Gender
Men's
Resistance Properties
Stain Resistant
Fabric Blend
77% Polyester/23% Cotton
Description
Chef Pant, Fabric Blend 77 Percent Polyester/23 Percent Cotton, Closure Drawstring, Material Cotton/Polyester, Includes (2) Back Pockets, (2) Hip Pockets, Cell Phone Pocket, Features Waist and Inseam Perforated Stretch Panels, Wicking and Stain Release Fabric, Size M, Gender Men's, Color Black Plaid/Gray, Number of Pockets 5, Resistance Properties Stain Resistant, Inseam Length 32 in, Waist Size 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.