Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chef Pant, S, Black

  • Mfr # 0P2MBK RG S

  • Zoro # G808637344


product price: $47.19
/ea

Key Features

Color
Black
Material
Cotton/Polyester
Features
Slight Tapering through the Thigh, Moisture Wicking, Perforated Stretch Panels, Soil Releasing Fabric
Gender
Men's
Inseam Length
31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0P2MBK RG S
Zoro #
G808637344
UPC #
194531401693
Country of Origin
Honduras

Dimensions

Size
S
Inseam Length
31 in
Waist Size
32 in

Details

Item
Chef Pant
Color
Black
Material
Cotton/Polyester
Features
Slight Tapering through the Thigh, Moisture Wicking, Perforated Stretch Panels, Soil Releasing Fabric
Gender
Men's
Fabric Blend
77% Polyester/23% Cotton
Resistance Properties
Stain Resistant

Description

Chef Pant, Fabric Blend 77 Percent Polyester/23 Percent Cotton, Closure Drawstring; Zipper, Material Cotton/Polyester, Includes (2) Back Patch Pockets, (2) Front Pockets, Cell Phone Pocket, Features Slight Tapering through the Thigh, Moisture Wicking, Perforated Stretch Panels, Soil Releasing Fabric, Size S, Gender Men's, Color Black, Number of Pockets 5, Resistance Properties Stain Resistant, Inseam Length 31 in, Waist Size 32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.