Chef Pant, S, Black Plaid/Gray
Mfr # 0P2MGB RG S
Zoro # G908637091
product price: $45.89
/eaKey Features
Size
S
Material
Cotton/Polyester
Gender
Men's
Features
Slight Tapering through the Thigh, Moisture Wicking, Perforated Stretch Panels, Soil Releasing Fabric
Resistance Properties
Stain Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0P2MGB RG S
Zoro #
G908637091
UPC #
194531401754
Country of Origin
Honduras
Dimensions
Size
S
Waist Size
32 in
Inseam Length
31 in
Details
Item
Chef Pant
Material
Cotton/Polyester
Gender
Men's
Features
Slight Tapering through the Thigh, Moisture Wicking, Perforated Stretch Panels, Soil Releasing Fabric
Resistance Properties
Stain Resistant
Fabric Blend
77% Polyester/23% Cotton
Description
Chef Pant, Fabric Blend 77 Percent Polyester/23 Percent Cotton, Closure Drawstring; Zipper, Material Cotton/Polyester, Includes (2) Back Patch Pockets, (2) Front Pockets, Cell Phone Pocket, Features Slight Tapering through the Thigh, Moisture Wicking, Perforated Stretch Panels, Soil Releasing Fabric, Size S, Gender Men's, Color Black Plaid/Gray, Number of Pockets 5, Resistance Properties Stain Resistant, Inseam Length 31 in, Waist Size 32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.