Zoro Homepage

Chef Pant, XL, Black Plaid/Gray

  • Mfr # 0P2MGB RG XL

  • Zoro # G308637127


product price: $47.19
/ea

Key Features

Size
XL
Material
Cotton/Polyester
Gender
Men's
Features
Slight Tapering through the Thigh, Moisture Wicking, Perforated Stretch Panels, Soil Releasing Fabric
Inseam Length
31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0P2MGB RG XL
Zoro #
G308637127
UPC #
194531401761
Country of Origin
Honduras

Dimensions

Size
XL
Inseam Length
31 in
Waist Size
44 in

Details

Item
Chef Pant
Material
Cotton/Polyester
Gender
Men's
Features
Slight Tapering through the Thigh, Moisture Wicking, Perforated Stretch Panels, Soil Releasing Fabric
Resistance Properties
Stain Resistant
Fabric Blend
77% Polyester/23% Cotton

Description

Chef Pant, Fabric Blend 77 Percent Polyester/23 Percent Cotton, Closure Drawstring; Zipper, Material Cotton/Polyester, Includes (2) Back Patch Pockets, (2) Front Pockets, Cell Phone Pocket, Features Slight Tapering through the Thigh, Moisture Wicking, Perforated Stretch Panels, Soil Releasing Fabric, Size XL, Gender Men's, Color Black Plaid/Gray, Number of Pockets 5, Resistance Properties Stain Resistant, Inseam Length 31 in, Waist Size 44 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.