Zoro Homepage

CK44 Static Controlled Coveralls, Polyester, 4 oz Fabric Weight, Navy, L

  • Mfr # CK44NV RG L

  • Zoro # G5158657


product price: $79.75
/ea
Free Shipping & Returns

Key Features

Color
Navy
Material
Polyester
Fabric Weight
4 oz
Closure Type
Snaps
Gender
Unisex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CK44NV RG L
Zoro #
G5158657
UPC #
635062433727
Country of Origin
Mexico

Dimensions

Size
L
Length
30 in
Fits Chest Size
51 in to 53 in
Size-Body Type
Regular
Maximum Chest Size
53 in
Minimum Chest Size
51 in
Minimum Height
5 ft 7 in
Maximum Height
5 ft 11 in
Maximum Waist Size
42 1/2 in

Details

Item
Static Controlled Coveralls
Color
Navy
Material
Polyester
Fabric Weight
4 oz
Closure Type
Snaps
Gender
Unisex
Series
CK44
Features
Action-Back, Anti-Static Tech Coverall, Safety-Stitched Main seams
Cuff Style
Snaps
Industry Type
Healthcare
Standards
ANSI/ESD STM 2.1-2013
Number of Pockets
7+
Number of Outside Pockets
7
Sleeve Type
Long
Cleaning and Care Instructions
Home Wash, Industrial Laundry - Light Soil
Collar Style
Stand-Up
Insulated for Cold Conditions
No
Zipper Material
Nickel Plated
Includes Lining
No
Designed to Wear Over Clothes
Yes
Pocket Locations
Breast, Front, Hip
Water-Resistant
No
Pass Through Pockets
No
Attached Hood
No

Description

Static Controlled Coveralls, Insulated for Cold Conditions No, Gender Unisex, Material Polyester, Front Closure Type Zipper, Fabric Weight 4 oz, Number of Outside Pockets 7, Collar Style Stand-Up, Includes Lining No, Includes Hood No, Color Navy, Maximum Chest Size 53 in, Maximum Waist Size 42 1/2 in, Size L, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 51 in, Cleaning and Care Instructions Home Wash, Industrial Laundry - Light Soil, Designed to Wear Over Clothes Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.