Zoro Homepage

CK44 Static Controlled Coveralls, Polyester, 4 oz Fabric Weight, Navy, M

  • Mfr # CK44NV RG M

  • Zoro # G5159025


product price: $79.75
/ea
Free Shipping & Returns

Key Features

Color
Navy
Material
Polyester
Fabric Weight
4 oz
Closure Type
Snaps
Gender
Unisex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CK44NV RG M
Zoro #
G5159025
UPC #
635062433734
Country of Origin
Mexico

Dimensions

Size
M
Length
30 in
Fits Chest Size
47 in to 49 in
Maximum Waist Size
40 1/2 in
Maximum Chest Size
49 in
Maximum Height
5 ft 11 in
Minimum Chest Size
47 in
Minimum Height
5 ft 7 in
Size-Body Type
Regular

Details

Item
Static Controlled Coveralls
Color
Navy
Material
Polyester
Fabric Weight
4 oz
Closure Type
Snaps
Gender
Unisex
Series
CK44
Features
Action-Back, Anti-Static Tech Coverall, Safety-Stitched Main seams
Industry Type
Healthcare
Standards
ANSI/ESD STM 2.1-2013
Cuff Style
Snaps
Number of Pockets
7+
Number of Outside Pockets
7
Cleaning and Care Instructions
Home Wash, Industrial Laundry - Light Soil
Water-Resistant
No
Collar Style
Stand-Up
Pass Through Pockets
No
Insulated for Cold Conditions
No
Zipper Material
Nickel Plated
Sleeve Type
Long
Includes Lining
No
Designed to Wear Over Clothes
Yes
Pocket Locations
Breast, Front, Hip
Attached Hood
No

Description

Static Controlled Coveralls, Insulated for Cold Conditions No, Gender Unisex, Material Polyester, Front Closure Type Zipper, Fabric Weight 4 oz, Number of Outside Pockets 7, Collar Style Stand-Up, Includes Lining No, Includes Hood No, Color Navy, Maximum Chest Size 49 in, Maximum Waist Size 40 1/2 in, Size M, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 47 in, Cleaning and Care Instructions Home Wash, Industrial Laundry - Light Soil, Designed to Wear Over Clothes Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.