Coat, 100% Spun Polyester, snaps, White, L
Mfr # KS58WH RG L
Zoro # G1332059
product price: $32.19
/eaKey Features
Color
White
Material
100% Spun Polyester
Closure Type
snaps
Fits Chest Size
44" to 46"
Type
Butcher
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KS58WH RG L
Zoro #
G1332059
UPC #
883248125397
Country of Origin
Honduras
Dimensions
Size
L
Fits Chest Size
44" to 46"
Details
Item
Coat
Color
White
Material
100% Spun Polyester
Closure Type
snaps
Type
Butcher
Description
Mns Spun Poly Butch.Coat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.