Zoro Homepage

Coat, 100% Spun Polyester, snaps, White, M

  • Mfr # KS58WH RG M

  • Zoro # G1332068


product price: $32.19
/ea

Key Features

Color
White
Material
100% Spun Polyester
Closure Type
snaps
Fits Chest Size
40" to 42"
Type
Butcher
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS58WH RG M
Zoro #
G1332068
UPC #
883248125403
Country of Origin
Honduras

Dimensions

Size
M
Fits Chest Size
40" to 42"

Details

Item
Coat
Color
White
Material
100% Spun Polyester
Closure Type
snaps
Type
Butcher

Description

Mns Spun Poly Butch.Coat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.