Coat, 65% Polyester/35% Cotton, Grippers, White, 2XL
Mfr # 4016WH RG XXL
Zoro # G1291081
product price: $27.95
/eaKey Features
Color
White
Material
65% Polyester/35% Cotton
Closure Type
Grippers
Fits Chest Size
52" to 54"
Style
Butcher
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4016WH RG XXL
Zoro #
G1291081
UPC #
883248312209
Country of Origin
Honduras
Dimensions
Size
2XL
Fits Chest Size
52" to 54"
Details
Item
Coat
Color
White
Material
65% Polyester/35% Cotton
Closure Type
Grippers
Style
Butcher
Type
Butcher
Description
400Tgwht Mns Wh Ls Btchr Coat 65/35
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.