Zoro Homepage

Coat, 65% Polyester/35% Cotton, Grippers, White, 3XL

  • Mfr # 0416WH RG 3XL

  • Zoro # G1284346


product price: $19.25
/ea

Key Features

Color
White
Material
65% Polyester/35% Cotton
Closure Type
Grippers
Style
Butcher
Fits Chest Size
56" to 58"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0416WH RG 3XL
Zoro #
G1284346
UPC #
036394904372
Country of Origin
Honduras

Dimensions

Size
3XL
Fits Chest Size
56" to 58"

Details

Item
Coat
Color
White
Material
65% Polyester/35% Cotton
Closure Type
Grippers
Style
Butcher
Type
Butcher

Description

406Npwht Mns Short Ls Butcher Coat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.