Zoro Homepage

Coat, 65% Polyester/35% Cotton, Grippers, White, 4Xl

  • Mfr # 0416WH RG 4XL

  • Zoro # G1284355


product price: $19.25
/ea

Key Features

Color
White
Material
65% Polyester/35% Cotton
Closure Type
Grippers
Type
Butcher
Style
Butcher
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0416WH RG 4XL
Zoro #
G1284355
UPC #
036394904389
Country of Origin
Honduras

Dimensions

Size
4Xl
Fits Chest Size
60" to 62"

Details

Item
Coat
Color
White
Material
65% Polyester/35% Cotton
Closure Type
Grippers
Type
Butcher
Style
Butcher

Description

406Npwht Mns Short Ls Butcher Coat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.