Zoro Homepage

Coat, 65% Polyester/35% Cotton, Grippers, White, S

  • Mfr # 4016WH RG S

  • Zoro # G1291075


product price: $27.95
/ea

Key Features

Color
White
Material
65% Polyester/35% Cotton
Closure Type
Grippers
Fits Chest Size
36" to 38"
Type
Butcher
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4016WH RG S
Zoro #
G1291075
UPC #
883248312179
Country of Origin
Honduras

Dimensions

Size
S
Fits Chest Size
36" to 38"

Details

Item
Coat
Color
White
Material
65% Polyester/35% Cotton
Closure Type
Grippers
Type
Butcher
Style
Butcher

Description

400Tgwht Mns Wh Ls Btchr Coat 65/35

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.