Coat, 65% Polyester/35% Cotton, Grippers, White, Xl
Mfr # 0416WH RG XL
Zoro # G3148909
product price: $19.25
/eaKey Features
Color
White
Material
65% Polyester/35% Cotton
Closure Type
Grippers
Style
Butcher
Type
Butcher
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0416WH RG XL
Zoro #
G3148909
UPC #
036394904341
Country of Origin
Honduras
Dimensions
Size
Xl
Fits Chest Size
48" to 50"
Details
Item
Coat
Color
White
Material
65% Polyester/35% Cotton
Closure Type
Grippers
Style
Butcher
Type
Butcher
Description
406Npwht Mns Short Ls Butcher Coat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.