Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collared Lab Coat, Polyester/Cotton, 4 Pockets, Snaps

  • Mfr # KT30PB RG 42

  • Zoro # G4888895


product price: $44.25
/ea

Key Features

Material
Polyester/Cotton
Number of Pockets
4
Closure Type
Snaps
Fits Chest Size
42 in
Industry Type
Healthcare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT30PB RG 42
Zoro #
G4888895
UPC #
883248126752
Country of Origin
Honduras

Dimensions

Size
M
Fits Chest Size
42 in
Length
43 3/4 in

Details

Item
Collared Lab Coat
Color
Blue
Material
Polyester/Cotton
Number of Pockets
4
Closure Type
Snaps
Industry Type
Healthcare
Fabric Weight
7.5 oz
Gender
Men's
Seam Style
Bound
Attached Hood
No
Features
Side Vents, Notched Lapel

Description

Collared Lab Coat, Closure Type Snaps, Color Blue, Features Side Vents, Notched Lapel, Gender Men's, Material Polyester/Cotton, Number of Pockets 4, Seam Style Bound

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.