Collared Lab Coat, Polyester/Cotton, 4 Pockets, Snaps
Mfr # KT30PB RG 50
Zoro # G4888913
product price: $44.25
/eaKey Features
Material
Polyester/Cotton
Number of Pockets
4
Closure Type
Snaps
Fits Chest Size
50 in
Industry Type
Healthcare
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KT30PB RG 50
Zoro #
G4888913
UPC #
883248126790
Country of Origin
Honduras
Dimensions
Size
XL
Fits Chest Size
50 in
Length
43 3/4 in
Details
Item
Collared Lab Coat
Color
Blue
Material
Polyester/Cotton
Number of Pockets
4
Closure Type
Snaps
Industry Type
Healthcare
Fabric Weight
7.5 oz
Gender
Men's
Seam Style
Bound
Attached Hood
No
Features
Side Vents, Notched Lapel
Description
Collared Lab Coat, Closure Type Snaps, Color Blue, Features Side Vents, Notched Lapel, Gender Men's, Material Polyester/Cotton, Number of Pockets 4, Seam Style Bound
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.