CP30 Ls Navy Poplin Speedsuit, Cotton/Polyester, 5.25 oz Fabric Weight, Navy, L

  • Mfr # CP30NV LN L

  • Zoro # G1295178


product price: $49.39
/ea

Key Features

Size
L
Color
Navy
Material
Cotton/Polyester
Fabric Weight
5.25 oz
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP30NV LN L
Zoro #
G1295178
UPC #
036394431434
Country of Origin
Mexico

Dimensions

Size
L
Maximum Height
6 ft 3 in
Minimum Waist Size
42 1/2 in
Maximum Waist Size
44 1/2 in
Maximum Chest Size
46 in
Minimum Height
5 ft 11 in
Minimum Chest Size
42 1/2 in
Size-Body Type
Tall

Details

Item
Ls Navy Poplin Speedsuit
Color
Navy
Material
Cotton/Polyester
Fabric Weight
5.25 oz
Closure Type
Zipper
Gender
Men's
Series
CP30
Features
Action-Back Pleats for Added Mobility, Elastic Waist Inserts for Added Comfort, Part of the Zeroskratch Collection, Stain Resistant, Touchtex Technology, Wrinkle-Resistant Finish
Number of Outside Pockets
6
Insulated for Cold Conditions
No
Sleeve Type
Long
Cleaning and Care Instructions
Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Pocket Locations
Chest, Front, Hip
Collar Style
Lay-Flat
Moisture-Wicking
Yes
Water-Resistant
No
Pass Through Pockets
No
Zipper Material
Brass
Cuff Style
Snap
Includes Lining
No
Designed to Wear Over Clothes
No
Attached Hood
No

Description

Ls Navy Poplin Speedsuit, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 5.25 oz, Number of Outside Pockets 6, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Navy, Maximum Chest Size 46 in, Maximum Waist Size 44 1/2 in, Size L, Size-Body Type Tall, Sleeve Type Long, Minimum Waist Size 42 1/2 in, Minimum Chest Size 42 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.