Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CP30 Ls Navy Poplin Speedsuit, Cotton/Polyester, 5.25 oz Fabric Weight, Navy, M

  • Mfr # CP30NV LN M

  • Zoro # G1295187


product price: $47.75
/ea

Key Features

Size
M
Color
Navy
Material
Cotton/Polyester
Fabric Weight
5.25 oz
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP30NV LN M
Zoro #
G1295187
UPC #
036394431441
Country of Origin
Mexico

Dimensions

Size
M
Size-Body Type
Tall
Maximum Chest Size
42 in
Minimum Waist Size
38 1/2 in
Minimum Height
5 ft 11 in
Minimum Chest Size
38 1/2 in
Maximum Waist Size
40 1/2 in
Maximum Height
6 ft 3 in

Details

Item
Ls Navy Poplin Speedsuit
Color
Navy
Material
Cotton/Polyester
Fabric Weight
5.25 oz
Closure Type
Zipper
Gender
Men's
Series
CP30
Features
Action-Back Pleats for Added Mobility, Elastic Waist Inserts for Added Comfort, Part of the Zeroskratch Collection, Stain Resistant, Touchtex Technology, Wrinkle-Resistant Finish
Insulated for Cold Conditions
No
Designed to Wear Over Clothes
No
Includes Lining
No
Pocket Locations
Chest, Front, Hip
Sleeve Type
Long
Number of Outside Pockets
6
Moisture-Wicking
Yes
Water-Resistant
No
Cuff Style
Snap
Collar Style
Lay-Flat
Zipper Material
Brass
Cleaning and Care Instructions
Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Pass Through Pockets
No
Attached Hood
No

Description

Ls Navy Poplin Speedsuit, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 5.25 oz, Number of Outside Pockets 6, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Navy, Maximum Chest Size 42 in, Maximum Waist Size 40 1/2 in, Size M, Size-Body Type Tall, Sleeve Type Long, Minimum Waist Size 38 1/2 in, Minimum Chest Size 38 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.