CP40 Ss M. Blue Poplin Speedsuit, Cotton/Polyester, 5.25 oz Fabric Weight, 31" Inseam, Medium Blue

  • Mfr # CP40MB RG S

  • Zoro # G1292691


product price: $40.59
/ea

Key Features

Color
Medium Blue
Material
Cotton/Polyester
Fabric Weight
5.25 oz
Inseam
31"
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP40MB RG S
Zoro #
G1292691
UPC #
036394652358
Country of Origin
Mexico

Dimensions

Size
S Regular
Fits Chest Size
34-1/2" to 38"
Maximum Height
5 ft 11 in
Maximum Waist Size
36 1/2 in
Size-Body Type
Regular
Minimum Chest Size
34 1/2 in
Minimum Waist Size
34 1/2 in
Maximum Chest Size
38 in
Minimum Height
5 ft 7 in

Details

Item
Ss M. Blue Poplin Speedsuit
Color
Medium Blue
Material
Cotton/Polyester
Fabric Weight
5.25 oz
Inseam
31"
Insulated
No
Closure Type
Zipper
Gender
Men's
Series
CP40
Features
Action-Back Pleats for Added Mobility, Elastic Waist Inserts for Added Comfort, Part of the Zeroskratch Collection, Stain Resistant, Touchtex Technology, Wrinkle-Resistant Finish
Hammer Loop
No
Number of Outside Pockets
6
Insulated for Cold Conditions
No
Sleeve Type
Short
Collar Style
Lay-Flat
Cleaning and Care Instructions
Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Water-Resistant
No
Pass Through Pockets
No
Zipper Material
Brass
Moisture-Wicking
Yes
Includes Lining
No
Designed to Wear Over Clothes
No
Pocket Locations
Chest, Front, Hip
Attached Hood
No

Description

Ss M. Blue Poplin Speedsuit, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 5.25 oz, Number of Outside Pockets 6, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Medium Blue, Maximum Chest Size 38 in, Maximum Waist Size 36 1/2 in, Size S, Size-Body Type Regular, Sleeve Type Short, Minimum Waist Size 34 1/2 in, Minimum Chest Size 34 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products