CT10 Coverall, Cotton/Polyester, 7.25 oz Fabric Weight, 30 in Inseam, Blue, 40 Regular

  • Mfr # CT10PB RG 40

  • Zoro # G4851497


product price:  $46.29
/ea

Key Features

Color
Blue
Material
Cotton/Polyester
Fabric Weight
7.25 oz
Inseam
30 in
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CT10PB RG 40
Zoro #
G4851497
UPC #
036394655267
Country of Origin
Mexico

Dimensions

Size
40 Regular
Fits Chest Size
40 in
Fits Waist Size
38-1/2"
Maximum Chest Size
40 in
Minimum Chest Size
38 1/2 in
Minimum Height
5 ft 7 in
Maximum Waist Size
38 1/2 in
Maximum Height
5 ft 11 in
Tag Size
38 1/2 x 30
Size-Body Type
Regular
Size - Numeric
40

Details

Item
Coverall
Color
Blue
Material
Cotton/Polyester
Fabric Weight
7.25 oz
Inseam
30 in
Insulated
No
Closure Type
Zipper
Gender
Men's
Series
CT10
Features
Action-Back, Felled Inseams, Four-Needle Band Joins Top and Bottom, Safety-Stitched Out seams, Side Vent Openings
Number of Outside Pockets
7
Hammer Loop
No
Collar Style
Lay-Flat
Cleaning and Care Instructions
Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Includes Hammer Loop
No
Water-Resistant
No
Includes Lining
No
Pocket Locations
Chest, Front, Hip
Designed to Wear Over Clothes
Yes
Sleeve Type
Long
Zipper Material
Brass
Insulated for Cold Conditions
No
Pass Through Pockets
No
Attached Hood
No

Description

Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 7.25 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Blue, Maximum Chest Size 40 in, Maximum Waist Size 38 1/2 in, Inseam 30 in, Size M, Size - Numeric 40, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 38 1/2 in, Cleaning and Care Instructions Home Wash, Industrial Laundry - Heavy Soil and Light Soil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.