Shop RED KAP
See all product information
Create Account
CT10 Coverall, Cotton/Polyester, 7.25 oz Fabric Weight, 34 in Inseam, Navy, 50 Long
- Mfr # CT10NV LN 50
- Zoro # G4841733
product price:Â
$
50.39
/ea
Key Features
Size
50 Long
Material
Cotton/Polyester
Fabric Weight
7.25 oz
Inseam
34 in
Closure Type
Zipper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Size
- 50 Long
- Fits Chest Size
- Action-Back, Felled Inseams, Four-Needle Band Joins Top and Bottom, Safety-Stitched Out seams, Side Vent Openings
- Fits Waist Size
- 48-1/2"
- Maximum Height
- 6 ft 3 in
- Size-Body Type
- Tall
- Minimum Height
- 5 ft 11 in
- Maximum Waist Size
- 48 1/2 in
- Size - Numeric
- 50
- Tag Size
- 48 1/2 x 34
- Minimum Chest Size
- 48 1/2 in
- Maximum Chest Size
- 50 in
- Bottle Size
- XL
- Size - Alpha
- XL
- Container Size
- XL
Description
Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 7.25 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Navy, Maximum Chest Size 50 in, Maximum Waist Size 48 1/2 in, Inseam 34 in, Size XL, Size - Numeric 50, Size-Body Type Tall, Sleeve Type Long, Minimum Chest Size 48 1/2 in, Cleaning and Care Instructions Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.