CT10 Mns Ls Action Back Coverall, Cotton/Polyester, 7.25 oz Fabric Weight, Black, 34 Regular

  • Mfr # CT10BK RG 34

  • Zoro # G1295275


product price: $44.59
/ea

Key Features

Color
Black
Material
Cotton/Polyester
Fabric Weight
7.25 oz
Closure Type
Zipper
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CT10BK RG 34
Zoro #
G1295275
UPC #
883248383421
Country of Origin
Mexico

Dimensions

Size
34 Regular
Minimum Chest Size
32 1/2 in
Maximum Waist Size
32 1/2 in
Size-Body Type
Regular
Minimum Height
5 ft 7 in
Maximum Height
5 ft 11 in
Maximum Chest Size
34 in
Size - Numeric
34

Details

Item
Mns Ls Action Back Coverall
Color
Black
Material
Cotton/Polyester
Fabric Weight
7.25 oz
Closure Type
Zipper
Gender
Men's
Series
CT10
Features
Action Back, Felled Inseams, Four-Needle Band Joins Top and Bottom, Safety Stitched Outseams, Side Vent Openings
Number of Outside Pockets
7
Water-Resistant
No
Cleaning and Care Instructions
Industrial Wash
Pass Through Pockets
No
Insulated for Cold Conditions
No
Collar Style
Lay-Flat
Zipper Material
Brass
Includes Lining
No
Sleeve Type
Long
Designed to Wear Over Clothes
Yes
Pocket Locations
Breast, Front, Hip
Attached Hood
No

Description

Mns Ls Action Back Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 7.25 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Black, Maximum Chest Size 34 in, Maximum Waist Size 32 1/2 in, Size XS, Size - Numeric 34, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 32 1/2 in, Cleaning and Care Instructions Industrial Wash, Designed to Wear Over Clothes Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.