CT10 Mns Ls Action Back Coverall, Cotton/Polyester, 7.25 oz Fabric Weight, Black, 38 Tall

  • Mfr # CT10BK LN 38

  • Zoro # G1292770


product price:  $44.59
/ea

Key Features

Color
Black
Material
Cotton/Polyester
Fabric Weight
7.25 oz
Closure Type
Zipper
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CT10BK LN 38
Zoro #
G1292770
UPC #
883248383292
Country of Origin
Mexico

Dimensions

Size
38 Tall
Fits Chest Size
36-1/2" to 38"
Fits Waist Size
36-1/2"
Maximum Height
6 ft 3 in
Maximum Waist Size
36 1/2 in
Maximum Chest Size
38 in
Size - Numeric
38
Size-Body Type
Tall
Minimum Height
5 ft 11 in
Minimum Chest Size
36 1/2 in

Details

Item
Mns Ls Action Back Coverall
Color
Black
Material
Cotton/Polyester
Fabric Weight
7.25 oz
Closure Type
Zipper
Gender
Men's
Series
CT10
Features
Action Back, Felled Inseams, Four-Needle Band Joins Top and Bottom, Safety Stitched Outseams, Side Vent Openings
Number of Outside Pockets
7
Cleaning and Care Instructions
Industrial Wash
Designed to Wear Over Clothes
Yes
Pocket Locations
Breast, Front, Hip
Sleeve Type
Long
Collar Style
Lay-Flat
Includes Lining
No
Water-Resistant
No
Zipper Material
Brass
Insulated for Cold Conditions
No
Pass Through Pockets
No
Attached Hood
No

Description

Mns Ls Action Back Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 7.25 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Black, Maximum Chest Size 38 in, Maximum Waist Size 36 1/2 in, Size S, Size - Numeric 38, Size-Body Type Tall, Sleeve Type Long, Minimum Chest Size 36 1/2 in, Cleaning and Care Instructions Industrial Wash, Designed to Wear Over Clothes Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.