CT10 Mns Ls Action Back Coverall, Cotton/Polyester, 7.25 oz Fabric Weight, Black, 44 Regular

  • Mfr # CT10BK RG 44

  • Zoro # G1295327


product price: $44.49
/ea

Key Features

Color
Black
Material
Cotton/Polyester
Fabric Weight
7.25 oz
Closure Type
Zipper
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT10BK RG 44
Zoro #
G1295327
UPC #
883248383476
Country of Origin
Mexico

Dimensions

Size
44 Regular
Size - Numeric
44
Maximum Chest Size
44 in
Minimum Height
5 ft 7 in
Minimum Chest Size
42 1/2 in
Size-Body Type
Regular
Maximum Waist Size
42 1/2 in
Maximum Height
5 ft 11 in

Details

Item
Mns Ls Action Back Coverall
Color
Black
Material
Cotton/Polyester
Fabric Weight
7.25 oz
Closure Type
Zipper
Gender
Men's
Series
CT10
Features
Action Back, Felled Inseams, Four-Needle Band Joins Top and Bottom, Safety Stitched Outseams, Side Vent Openings
Number of Outside Pockets
7
Collar Style
Lay-Flat
Water-Resistant
No
Designed to Wear Over Clothes
Yes
Cleaning and Care Instructions
Industrial Wash
Pass Through Pockets
No
Sleeve Type
Long
Zipper Material
Brass
Pocket Locations
Breast, Front, Hip
Insulated for Cold Conditions
No
Includes Lining
No
Attached Hood
No

Description

Mns Ls Action Back Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 7.25 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Black, Maximum Chest Size 44 in, Maximum Waist Size 42 1/2 in, Size L, Size - Numeric 44, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 42 1/2 in, Cleaning and Care Instructions Industrial Wash, Designed to Wear Over Clothes Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.