CT10 Mns Ls Action Back Coverall, Cotton/Polyester, 7.25 oz Fabric Weight, Black, 46 Tall

  • Mfr # CT10BK LN 46

  • Zoro # G1295205


product price:  $44.59
/ea

Key Features

Color
Black
Material
Cotton/Polyester
Fabric Weight
7.25 oz
Closure Type
Zipper
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT10BK LN 46
Zoro #
G1295205
UPC #
883248383339
Country of Origin
Mexico

Dimensions

Size
46 Tall
Minimum Height
5 ft 11 in
Minimum Chest Size
44 1/2 in
Maximum Height
6 ft 3 in
Maximum Waist Size
44 1/2 in
Size-Body Type
Tall
Size - Numeric
46
Maximum Chest Size
46 in

Details

Item
Mns Ls Action Back Coverall
Color
Black
Material
Cotton/Polyester
Fabric Weight
7.25 oz
Closure Type
Zipper
Gender
Men's
Series
CT10
Features
Action Back, Felled Inseams, Four-Needle Band Joins Top and Bottom, Safety Stitched Outseams, Side Vent Openings
Number of Outside Pockets
7
Sleeve Type
Long
Pass Through Pockets
No
Designed to Wear Over Clothes
Yes
Pocket Locations
Breast, Front, Hip
Collar Style
Lay-Flat
Zipper Material
Brass
Includes Lining
No
Insulated for Cold Conditions
No
Cleaning and Care Instructions
Industrial Wash
Water-Resistant
No
Attached Hood
No

Description

Mns Ls Action Back Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 7.25 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Black, Maximum Chest Size 46 in, Maximum Waist Size 44 1/2 in, Size L, Size - Numeric 46, Size-Body Type Tall, Sleeve Type Long, Minimum Chest Size 44 1/2 in, Cleaning and Care Instructions Industrial Wash, Designed to Wear Over Clothes Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.