CT10 Mns Ls Action Back Coverall, Cotton/Polyester, 7.25 oz Fabric Weight, Black, 54 Regular

  • Mfr # CT10BK RG 54

  • Zoro # G1295379


product price: $44.49
/ea

Key Features

Color
Black
Material
Cotton/Polyester
Fabric Weight
7.25 oz
Closure Type
Zipper
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT10BK RG 54
Zoro #
G1295379
UPC #
883248383520
Country of Origin
Mexico

Dimensions

Size
54 Regular
Maximum Chest Size
54 in
Size-Body Type
Regular
Minimum Chest Size
52 1/2 in
Minimum Height
5 ft 7 in
Maximum Height
5 ft 11 in
Size - Numeric
54
Maximum Waist Size
52 1/2 in

Details

Item
Mns Ls Action Back Coverall
Color
Black
Material
Cotton/Polyester
Fabric Weight
7.25 oz
Closure Type
Zipper
Gender
Men's
Series
CT10
Features
Action Back, Felled Inseams, Four-Needle Band Joins Top and Bottom, Safety Stitched Outseams, Side Vent Openings
Number of Outside Pockets
7
Cleaning and Care Instructions
Industrial Wash
Collar Style
Lay-Flat
Designed to Wear Over Clothes
Yes
Zipper Material
Brass
Pass Through Pockets
No
Water-Resistant
No
Sleeve Type
Long
Insulated for Cold Conditions
No
Pocket Locations
Breast, Front, Hip
Includes Lining
No
Attached Hood
No

Description

Mns Ls Action Back Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 7.25 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Black, Maximum Chest Size 54 in, Maximum Waist Size 52 1/2 in, Size 2XL, Size - Numeric 54, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 52 1/2 in, Cleaning and Care Instructions Industrial Wash, Designed to Wear Over Clothes Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.