CT10 Mns L/S Brown Action Back, Cotton/Polyester, 7.25 oz Fabric Weight, Brown, S

  • Mfr # CT10BN RG 36

  • Zoro # G1295476


product price: $43.99
/ea

Key Features

Size
S
Color
Brown
Material
Cotton/Polyester
Fabric Weight
7.25 oz
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT10BN RG 36
Zoro #
G1295476
UPC #
036394115242
Country of Origin
Mexico

Dimensions

Size
S
Minimum Height
5 ft 7 in
Maximum Waist Size
34 1/2 in
Minimum Chest Size
34 1/2 in
Maximum Height
5 ft 11 in
Size-Body Type
Regular
Maximum Chest Size
36 in
Size - Numeric
36

Details

Item
Mns L/S Brown Action Back
Color
Brown
Material
Cotton/Polyester
Fabric Weight
7.25 oz
Closure Type
Zipper
Gender
Men's
Series
CT10
Features
Action Back, Felled Inseams, Four-Needle Band Joins Top and Bottom, Safety Stitched Outseams, Side Vent Openings
Insulated for Cold Conditions
No
Cleaning and Care Instructions
Industrial Wash
Sleeve Type
Long
Number of Outside Pockets
7
Zipper Material
Brass
Water-Resistant
No
Collar Style
Lay-Flat
Designed to Wear Over Clothes
Yes
Pass Through Pockets
No
Includes Lining
No
Pocket Locations
Breast, Front, Hip
Attached Hood
No

Description

Mns L/S Brown Action Back, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 7.25 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Brown, Maximum Chest Size 36 in, Maximum Waist Size 34 1/2 in, Size S, Size - Numeric 36, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 34 1/2 in, Cleaning and Care Instructions Industrial Wash, Designed to Wear Over Clothes Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.