CT10 Mns L/S Brown Action Back, Cotton/Polyester, 7.25 oz Fabric Weight, Brown, XL

  • Mfr # CT10BN LN 50

  • Zoro # G1295467


product price:  $43.55
/ea

Key Features

Size
XL
Color
Brown
Material
Cotton/Polyester
Fabric Weight
7.25 oz
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT10BN LN 50
Zoro #
G1295467
UPC #
036394115099
Country of Origin
Mexico

Dimensions

Size
XL
Minimum Height
5 ft 11 in
Size-Body Type
Tall
Size - Numeric
50
Minimum Chest Size
48 1/2 in
Maximum Chest Size
50 in
Maximum Waist Size
48 1/2 in
Maximum Height
6 ft 3 in

Details

Item
Mns L/S Brown Action Back
Color
Brown
Material
Cotton/Polyester
Fabric Weight
7.25 oz
Closure Type
Zipper
Gender
Men's
Series
CT10
Features
Action Back, Felled Inseams, Four-Needle Band Joins Top and Bottom, Safety Stitched Outseams, Side Vent Openings
Includes Lining
No
Pocket Locations
Breast, Front, Hip
Sleeve Type
Long
Designed to Wear Over Clothes
Yes
Insulated for Cold Conditions
No
Cleaning and Care Instructions
Industrial Wash
Water-Resistant
No
Pass Through Pockets
No
Zipper Material
Brass
Collar Style
Lay-Flat
Number of Outside Pockets
7
Attached Hood
No

Description

Mns L/S Brown Action Back, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 7.25 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Brown, Maximum Chest Size 50 in, Maximum Waist Size 48 1/2 in, Size XL, Size - Numeric 50, Size-Body Type Tall, Sleeve Type Long, Minimum Chest Size 48 1/2 in, Cleaning and Care Instructions Industrial Wash, Designed to Wear Over Clothes Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.