CT10 Mns Ls Navy Action Back Coverall, Cotton/Polyester, 7.25 oz Fabric Weight, Navy, 38 Long

  • Mfr # CT10NV LN 38

  • Zoro # G1295771


product price:  $40.59
/ea

Key Features

Color
Navy
Material
Cotton/Polyester
Fabric Weight
7.25 oz
Closure Type
Zipper
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CT10NV LN 38
Zoro #
G1295771
UPC #
036394115914
Country of Origin
Multiple

Dimensions

Size
38 Long
Size-Body Type
Tall
Maximum Chest Size
38 in
Size - Numeric
38
Minimum Height
5 ft 11 in
Maximum Waist Size
36 1/2 in
Minimum Chest Size
36 1/2 in
Maximum Height
6 ft 3 in

Details

Item
Mns Ls Navy Action Back Coverall
Color
Navy
Material
Cotton/Polyester
Fabric Weight
7.25 oz
Closure Type
Zipper
Gender
Men's
Series
CT10
Features
Action-Back, Felled Inseams, Four-Needle Band Joins Top and Bottom, Safety-Stitched Out seams, Side Vent Openings
Number of Outside Pockets
7
Insulated for Cold Conditions
No
Designed to Wear Over Clothes
Yes
Sleeve Type
Long
Water-Resistant
No
Zipper Material
Brass
Pocket Locations
Breast, Front, Hip
Includes Lining
No
Cleaning and Care Instructions
Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Pass Through Pockets
No
Collar Style
Lay-Flat
Attached Hood
No

Description

Mns Ls Navy Action Back Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 7.25 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Navy, Maximum Chest Size 38 in, Maximum Waist Size 36 1/2 in, Size S, Size - Numeric 38, Size-Body Type Tall, Sleeve Type Long, Minimum Chest Size 36 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products