Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CT10 Mns Ls Post Blue Action Back, Cotton/Polyester, 7.25 oz Fabric Weight, Post Blue, S

  • Mfr # CT10PB RG 36

  • Zoro # G1295869


product price: $42.69
/ea

Key Features

Size
S
Color
Post Blue
Material
Cotton/Polyester
Fabric Weight
7.25 oz
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT10PB RG 36
Zoro #
G1295869
UPC #
036394655243
Country of Origin
Mexico

Dimensions

Size
S
Maximum Waist Size
34 1/2 in
Size - Numeric
36
Minimum Height
5 ft 7 in
Size-Body Type
Regular
Maximum Height
5 ft 11 in
Minimum Chest Size
34 1/2 in
Maximum Chest Size
36 in

Details

Item
Mns Ls Post Blue Action Back
Color
Post Blue
Material
Cotton/Polyester
Fabric Weight
7.25 oz
Closure Type
Zipper
Gender
Men's
Series
CT10
Features
Action-Back, Felled Inseams, Four-Needle Band Joins Top and Bottom, Safety-Stitched Out seams, Side Vent Openings
Number of Outside Pockets
7
Insulated for Cold Conditions
No
Cleaning and Care Instructions
Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Pocket Locations
Breast, Front, Hip
Pass Through Pockets
No
Sleeve Type
Long
Water-Resistant
No
Collar Style
Lay-Flat
Includes Lining
No
Designed to Wear Over Clothes
Yes
Zipper Material
Brass
Attached Hood
No

Description

Mns Ls Post Blue Action Back, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 7.25 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Post Blue, Maximum Chest Size 36 in, Maximum Waist Size 34 1/2 in, Size S, Size - Numeric 36, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 34 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.