CT30 Navy Insulated Coverall, 35% Cotton, 65% Polyester, 7.25 oz Fabric Weight, Navy, M

  • Mfr # CT30NV SH M

  • Zoro # G1296097


product price:  $87.15
/ea
Free Shipping & Returns

Key Features

Color
Navy
Material
35% Cotton, 65% Polyester
Fabric Weight
7.25 oz
Closure Type
Zipper
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT30NV SH M
Zoro #
G1296097
UPC #
036394117871
Country of Origin
Mexico

Dimensions

Size
M
Maximum Chest Size
40 in
Minimum Chest Size
36 1/2 in
Size-Body Type
Short
Maximum Height
5 ft 7 in
Minimum Height
5 ft 3 in
Maximum Waist Size
38 1/2 in

Details

Item
Navy Insulated Coverall
Color
Navy
Material
35% Cotton, 65% Polyester
Fabric Weight
7.25 oz
Closure Type
Zipper
Gender
Men's
Series
CT30
Features
Adjustable Leg Bottoms, Felled Inseams, Red Nylon Facing Quilted to 3.3 oz, Safety Stitched Outseams, Side Vent Openings
Lining Material
100% Polyester
Number of Outside Pockets
8
Sleeve Type
Long
Pocket Locations
Breast, Front, Hip, Sleeve
Zipper Material
Brass
Insulated for Cold Conditions
Yes
Insulation Material
Polyester
Includes Lining
Yes
Collar Style
Lay-Flat
Cleaning and Care Instructions
Home Wash, Industrial Laundry - Light Soil
Pass Through Pockets
No
Reinforced Locations
Pockets
Attached Hood
No

Description

Navy Insulated Coverall, Insulated for Cold Conditions Yes, Gender Men's, Material 35 Percent Cotton, 65 Percent Polyester, Front Closure Type Zipper, Fabric Weight 7.25 oz, Number of Outside Pockets 8, Collar Style Lay-Flat, Includes Lining Yes, Includes Hood No, Color Navy, Maximum Chest Size 40 in, Maximum Waist Size 38 1/2 in, Size M, Size-Body Type Short, Sleeve Type Long, Minimum Chest Size 36 1/2 in, Cleaning and Care Instructions Home Wash, Industrial Laundry - Light Soil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.