Shop RED KAP
See all product information
Create Account
CT30 Navy Insulated Coverall, Cotton/Polyester, 7.25 oz Fabric Weight, Navy, 2XL
- Mfr # CT30NV LN XXL
- Zoro # G1296079
product price:Â
$
93.19
/ea
Key Features
Color
Navy
Material
Cotton/Polyester
Fabric Weight
7.25 oz
Closure Type
Zipper
Gender
Men's
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CT30NV LN XXL
- Zoro #
- G1296079
- UPC #
- 036394117673
- Country of Origin
- Mexico
Dimensions
- Size
- 2XL
- Minimum Chest Size
- 48 1/2 in
- Maximum Height
- 6 ft 3 in
- Maximum Chest Size
- 52 in
- Minimum Height
- 5 ft 11 in
- Size-Body Type
- Tall
- Maximum Waist Size
- 50 1/2 in
- Fits Chest Size
- Adjustable Leg Bottoms, Felled Inseams, Red Nylon Facing Quilted to 3.3 oz, Safety Stitched Outseams, Side Vent Openings
- Bottle Size
- 2XL
- Size - Alpha
- 2XL
Description
Navy Insulated Coverall, Insulated for Cold Conditions Yes, Temperature Rating Not Rated, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 7.25 oz, Number of Outside Pockets 8, Collar Style Lay-Flat, Includes Lining Yes, Includes Hood No, Color Navy, Maximum Chest Size 52 in, Maximum Waist Size 50 1/2 in, Size 2XL, Size-Body Type Tall, Sleeve Type Long, Minimum Chest Size 48 1/2 in, Cleaning and Care Instructions Home Wash, Industrial Laundry - Light Soil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.