Zoro Homepage

Herringbone Btn Front Coverall, 100% Cotton, Twill, Fisher Herringbone, 58 Regular

  • Mfr # CC16HB RG 58

  • Zoro # G1292299


product price: $56.19
/ea

Key Features

Size
58 Regular
Color
Fisher Herringbone
Material
100% Cotton, Twill
Gender
Men's
Fits Chest Size
56-1/2" to 58"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC16HB RG 58
Zoro #
G1292299
UPC #
883248062067
Country of Origin
Multiple

Dimensions

Size
58 Regular
Fits Chest Size
56-1/2" to 58"
Fits Waist Size
56-1/2"

Details

Item
Herringbone Btn Front Coverall
Color
Fisher Herringbone
Material
100% Cotton, Twill
Gender
Men's

Description

Herringbone Btn Front Coverall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.