Kitchen Shirt, 3XL, Black
Mfr # 502MBK SS 3XL
Zoro # G108637129
product price: $28.79
/eaKey Features
Color
Black
Size
3XL
Number of Pockets
3
Features
Breathable Mesh, Industrial Laundry Friendly
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
502MBK SS 3XL
Zoro #
G108637129
UPC #
194531399877
Country of Origin
Honduras
Dimensions
Size
3XL
Sleeve Length
Short Sleeve
Details
Item
Kitchen Shirt
Color
Black
Number of Pockets
3
Features
Breathable Mesh, Industrial Laundry Friendly
Gender
Men's
Material
Polyester (Mesh Back); Polyester/Cotton (Body)
Fabric Blend
100% Polyester (Mesh Back); 65% Polyester/35% Cotton (Body)
Description
Kitchen Shirt, Sleeve Length Short Sleeve, Size 3XL, Color Black, Features Breathable Mesh, Industrial Laundry Friendly, Fabric Blend 100 Percent Polyester (Mesh Back); 65 Percent Polyester/35 Percent Cotton (Body), Number of Pockets 3, Gender Men's, Material Polyester (Mesh Back); Polyester/Cotton (Body), Includes Dual Utensil/Thermometer Pocket, Pencil Holder, Closure Snap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.