Kitchen Shirt, L, White
Mfr # 501WWH SS L
Zoro # G308637165
product price: $28.59
/eaKey Features
Color
White
Size
L
Number of Pockets
3
Gender
Women's
Sleeve Length
Short Sleeve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
501WWH SS L
Zoro #
G308637165
UPC #
194531406964
Country of Origin
Honduras
Dimensions
Size
L
Sleeve Length
Short Sleeve
Details
Item
Kitchen Shirt
Color
White
Number of Pockets
3
Gender
Women's
Fabric Blend
100% Polyester (Mesh Back); 65% Polyester/35% Cotton (Body)
Features
Breathable Mesh, Industrial Laundry Friendly
Material
Polyester (Mesh Back); Polyester/Cotton (Body)
Description
Kitchen Shirt, Sleeve Length Short Sleeve, Size L, Color White, Features Breathable Mesh, Industrial Laundry Friendly, Fabric Blend 100 Percent Polyester (Mesh Back); 65 Percent Polyester/35 Percent Cotton (Body), Number of Pockets 3, Gender Women's, Material Polyester (Mesh Back); Polyester/Cotton (Body), Includes Dual Utensil/Thermometer Pocket, Pencil Holder, Closure Snap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.