Zoro Homepage

Kitchen Shirt, S, Black

  • Mfr # 502MBK SS S

  • Zoro # G408637157


product price: $31.15
/ea

Key Features

Color
Black
Size
S
Number of Pockets
3
Material
Polyester (Mesh Back); Polyester/Cotton (Body)
Sleeve Length
Short Sleeve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
502MBK SS S
Zoro #
G408637157
UPC #
194531399921
Country of Origin
Honduras

Dimensions

Size
S
Sleeve Length
Short Sleeve

Details

Item
Kitchen Shirt
Color
Black
Number of Pockets
3
Material
Polyester (Mesh Back); Polyester/Cotton (Body)
Gender
Men's
Fabric Blend
100% Polyester (Mesh Back); 65% Polyester/35% Cotton (Body)
Features
Breathable Mesh, Industrial Laundry Friendly

Description

Kitchen Shirt, Sleeve Length Short Sleeve, Size S, Color Black, Features Breathable Mesh, Industrial Laundry Friendly, Fabric Blend 100 Percent Polyester (Mesh Back); 65 Percent Polyester/35 Percent Cotton (Body), Number of Pockets 3, Gender Men's, Material Polyester (Mesh Back); Polyester/Cotton (Body), Includes Dual Utensil/Thermometer Pocket, Pencil Holder, Closure Snap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.