Kitchen Shirt, XL, Black
Mfr # 501WBK SS XL
Zoro # G808637092
product price: $30.99
/eaKey Features
Color
Black
Size
XL
Number of Pockets
3
Sleeve Length
Short Sleeve
Features
Breathable Mesh, Industrial Laundry Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
501WBK SS XL
Zoro #
G808637092
UPC #
194531406711
Country of Origin
Honduras
Dimensions
Size
XL
Sleeve Length
Short Sleeve
Details
Item
Kitchen Shirt
Color
Black
Number of Pockets
3
Features
Breathable Mesh, Industrial Laundry Friendly
Fabric Blend
100% Polyester (Mesh Back); 65% Polyester/35% Cotton (Body)
Material
Polyester (Mesh Back); Polyester/Cotton (Body)
Gender
Women's
Description
Kitchen Shirt, Sleeve Length Short Sleeve, Size XL, Color Black, Features Breathable Mesh, Industrial Laundry Friendly, Fabric Blend 100 Percent Polyester (Mesh Back); 65 Percent Polyester/35 Percent Cotton (Body), Number of Pockets 3, Gender Women's, Material Polyester (Mesh Back); Polyester/Cotton (Body), Includes Dual Utensil/Thermometer Pocket, Pencil Holder, Closure Snap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.