Zoro Homepage

Kitchen Shirt, XL, White

  • Mfr # 502MWH SS XL

  • Zoro # G408637218


product price: $31.15
/ea

Key Features

Color
White
Size
XL
Number of Pockets
3
Features
Breathable Mesh, Industrial Laundry Friendly
Sleeve Length
Short Sleeve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
502MWH SS XL
Zoro #
G408637218
UPC #
194531427211
Country of Origin
Honduras

Dimensions

Size
XL
Sleeve Length
Short Sleeve

Details

Item
Kitchen Shirt
Color
White
Number of Pockets
3
Features
Breathable Mesh, Industrial Laundry Friendly
Gender
Men's
Fabric Blend
100% Polyester (Mesh Back); 65% Polyester/35% Cotton (Body)
Material
Polyester (Mesh Back); Polyester/Cotton (Body)

Description

Kitchen Shirt, Sleeve Length Short Sleeve, Size XL, Color White, Features Breathable Mesh, Industrial Laundry Friendly, Fabric Blend 100 Percent Polyester (Mesh Back); 65 Percent Polyester/35 Percent Cotton (Body), Number of Pockets 3, Gender Men's, Material Polyester (Mesh Back); Polyester/Cotton (Body), Includes Dual Utensil/Thermometer Pocket, Pencil Holder, Closure Snap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.