Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lab Coat, Cotton Poplin/Polyester, 0 Pockets, Snaps

  • Mfr # KP38WH RG M

  • Zoro # G1331657


product price: $28.49
/ea

Key Features

Color
White
Material
Cotton Poplin/Polyester
Number of Pockets
0
Closure Type
Snaps
Cuff Style
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KP38WH RG M
Zoro #
G1331657
UPC #
883248008799
Country of Origin
Honduras

Dimensions

Overall Length
41 1/2 in
Chest Size - Maximum
42 in
Height - Maximum
71 in
Height - Minimum
67 in
Named Size
M
Chest Size - Minimum
40 in

Details

Item
Lab Coat
Color
White
Material
Cotton Poplin/Polyester
Number of Pockets
0
Closure Type
Snaps
Cuff Style
Open
Anti-Static
No
Series
Red Kap KP38
Industry Type
Healthcare
Gender
Men's
Attached Hood
No
Features
Industrial Wash, Meant to be Worn Over Clothes
Wrist Closure
Open
Sterilization Status
Non-Sterile
Launderable
Yes
Material Weight
5 oz
Product Type
Lab Coat
Liquid Dispersal Type
Splash, Spray
Collar Style
Notched Lapel
Clean Process Status
Not Clean Processed

Description

Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 42 in, Chest Size - Minimum 40 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Notched Lapel, Color White, Cuff Style Open, Features Industrial Wash, Meant to be Worn Over Clothes, Gender Men's, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 71 in, Height - Minimum 67 in, Launderable Yes, Liquid Dispersal Type Splash, Spray, Material Cotton Poplin/Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.