Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lab Coat, Cotton Poplin/Polyester, 3 Pockets, Button

  • Mfr # 5210WH RG L

  • Zoro # G1291720


product price: $26.95
/ea

Key Features

Color
White
Material
Cotton Poplin/Polyester
Number of Pockets
3
Closure Type
Button
Cuff Style
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5210WH RG L
Zoro #
G1291720
UPC #
036394911097
Country of Origin
Honduras

Dimensions

Named Size
L
Height - Minimum
63 1/2 in
Height - Maximum
67 in
Chest Size - Minimum
38 in
Chest Size - Maximum
40 1/2 in

Details

Item
Lab Coat
Color
White
Material
Cotton Poplin/Polyester
Number of Pockets
3
Closure Type
Button
Cuff Style
Open
Anti-Static
No
Series
Red Kap 5210
Industry Type
Healthcare
Gender
Woman's
Seam Style
Princess
Attached Hood
No
Features
Industrial Wash, Meant to be Worn Over Clothes, Non-Yellowing Buttons
Pocket Location
Left Chest, Left Hip, Right Hip
Collar Style
Notched Lapel
Clean Process Status
Not Clean Processed
Sterilization Status
Non-Sterile
Material Weight
5 oz
Product Type
Lab Coat
Liquid Dispersal Type
Splash, Spray
Wrist Closure
Open
Launderable
Yes

Description

Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 40 1/2 in, Chest Size - Minimum 38 in, Clean Process Status Not Clean Processed, Closure Type Button, Collar Style Notched Lapel, Color White, Cuff Style Open, Features Industrial Wash, Meant to be Worn Over Clothes, Non-Yellowing Buttons, Gender Woman's, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 67 in, Height - Minimum 63 1/2 in, Launderable Yes, Liquid Dispersal Type Splash, Spray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.