Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lab Coat, Cotton Poplin/Polyester, 3 Pockets, Button

  • Mfr # KP13WH RG L

  • Zoro # G4889017


product price: $33.95
/ea

Key Features

Color
White
Material
Cotton Poplin/Polyester
Size
L
Hazard Protection Type
Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
Number of Pockets
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KP13WH RG L
Zoro #
G4889017
UPC #
036394440603
Country of Origin
Honduras

Dimensions

Size
L
Fits Chest Size
42 in to 44 in
Length
38 1/4 in
Named Size
L
Height - Maximum
67 in
Chest Size - Maximum
40 1/2 in
Chest Size - Minimum
38 in
Height - Minimum
63 1/2 in

Details

Item
Lab Coat
Color
White
Material
Cotton Poplin/Polyester
Hazard Protection Type
Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
Number of Pockets
3
Closure Type
Button
Cuff Style
Open
Anti-Static
No
Series
Red Kap KP13
Fabric Weight
5 oz
Gender
Woman's
Industry Type
Healthcare
Protection Type
Liquid & Particulate
Attached Hood
No
Features
Industrial Wash, Meant to be Worn Over Clothes, Non-Yellowing Buttons
Collar Style
Notched Lapel
Material Weight
5 oz
Launderable
Yes
Product Type
Lab Coat
Sterilization Status
Non-Sterile
Clean Process Status
Not Clean Processed
Wrist Closure
Open
Pocket Location
Left Chest, Left Hip, Right Hip
Liquid Dispersal Type
Splash, Spray

Description

Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 40 1/2 in, Chest Size - Minimum 38 in, Clean Process Status Not Clean Processed, Closure Type Button, Collar Style Notched Lapel, Color White, Cuff Style Open, Features Industrial Wash, Meant to be Worn Over Clothes, Non-Yellowing Buttons, Gender Women's, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 67 in, Height - Minimum 63 1/2 in, Launderable Yes, Liquid Dispersal Type Splash, Spray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.