Zoro Homepage

Lab Coat, Cotton Poplin/Polyester, 3 Pockets, Button

  • Mfr # KP13WH RG S

  • Zoro # G4277131


product price: $31.29
/ea

Key Features

Color
White
Material
Cotton Poplin/Polyester
Size
S
Number of Pockets
3
Closure Type
Button
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KP13WH RG S
Zoro #
G4277131
UPC #
036394440627
Country of Origin
Honduras

Dimensions

Size
S
Fits Chest Size
34 in to 36 in
Length
38 1/4 in
Named Size
S
Chest Size - Maximum
35 in
Height - Minimum
63 1/2 in
Height - Maximum
67 in
Chest Size - Minimum
33 1/2 in

Details

Item
Lab Coat
Color
White
Material
Cotton Poplin/Polyester
Number of Pockets
3
Closure Type
Button
Cuff Style
Open
Anti-Static
No
Series
Red Kap KP13
Industry Type
Healthcare
Gender
Woman's
Fabric Weight
5 oz
Attached Hood
No
Features
Industrial Wash, Meant to be Worn Over Clothes, Non-Yellowing Buttons
Sterilization Status
Non-Sterile
Liquid Dispersal Type
Splash, Spray
Clean Process Status
Not Clean Processed
Pocket Location
Left Chest, Left Hip, Right Hip
Wrist Closure
Open
Launderable
Yes
Product Type
Lab Coat
Material Weight
5 oz
Collar Style
Notched Lapel

Description

Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 35 in, Chest Size - Minimum 33 1/2 in, Clean Process Status Not Clean Processed, Closure Type Button, Collar Style Notched Lapel, Color White, Cuff Style Open, Features Industrial Wash, Meant to be Worn Over Clothes, Non-Yellowing Buttons, Gender Women's, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 67 in, Height - Minimum 63 1/2 in, Launderable Yes, Liquid Dispersal Type Splash, Spray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.