Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lab Coat, Cotton Poplin/Polyester, 3 Pockets, Button

  • Mfr # KP14GY RG 44

  • Zoro # G1331130


product price: $32.99
/ea

Key Features

Color
Gray
Material
Cotton Poplin/Polyester
Hazard Protection Type
Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
Number of Pockets
3
Closure Type
Button
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KP14GY RG 44
Zoro #
G1331130
UPC #
036394663897
Country of Origin
Honduras

Dimensions

Overall Length
41 1/2 in
Named Size
L
Chest Size - Minimum
44 in
Height - Maximum
71 in
Height - Minimum
67 in
Chest Size - Maximum
46 in

Details

Item
Lab Coat
Color
Gray
Material
Cotton Poplin/Polyester
Hazard Protection Type
Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
Number of Pockets
3
Closure Type
Button
Cuff Style
Open
Anti-Static
No
Series
Red Kap KP14
Industry Type
Healthcare
Gender
Men's
Protection Type
Liquid & Particulate
Attached Hood
No
Features
Industrial Wash, Meant to be Worn Over Clothes, Non-Yellowing Buttons
Collar Style
Notched Lapel
Material Weight
5 oz
Wrist Closure
Open
Sterilization Status
Non-Sterile
Pocket Location
Left Chest, Left Hip, Right Hip
Launderable
Yes
Liquid Dispersal Type
Splash, Spray
Clean Process Status
Not Clean Processed
Product Type
Lab Coat

Description

Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 46 in, Chest Size - Minimum 44 in, Clean Process Status Not Clean Processed, Closure Type Button, Collar Style Notched Lapel, Color Gray, Cuff Style Open, Features Industrial Wash, Meant to be Worn Over Clothes, Non-Yellowing Buttons, Gender Men's, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 71 in, Height - Minimum 67 in, Launderable Yes, Liquid Dispersal Type Splash, Spray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.