Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lab Coat, Cotton Poplin/Polyester, 3 Pockets, Button

  • Mfr # KP14WH RG 54

  • Zoro # G1331401


product price: $30.35
/ea

Key Features

Color
White
Material
Cotton Poplin/Polyester
Number of Pockets
3
Closure Type
Button
Cuff Style
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KP14WH RG 54
Zoro #
G1331401
UPC #
883248055717
Country of Origin
Honduras

Dimensions

Overall Length
41 1/2 in
Chest Size - Maximum
54 in
Named Size
2XL
Height - Minimum
67 in
Height - Maximum
71 in
Chest Size - Minimum
52 in

Details

Item
Lab Coat
Color
White
Material
Cotton Poplin/Polyester
Number of Pockets
3
Closure Type
Button
Cuff Style
Open
Anti-Static
No
Series
Red Kap KP14
Industry Type
Healthcare
Gender
Men's
Attached Hood
No
Features
Industrial Wash, Meant to be Worn Over Clothes, Non-Yellowing Buttons
Clean Process Status
Not Clean Processed
Product Type
Lab Coat
Sterilization Status
Non-Sterile
Liquid Dispersal Type
Splash, Spray
Material Weight
5 oz
Pocket Location
Left Chest, Left Hip, Right Hip
Launderable
Yes
Wrist Closure
Open
Collar Style
Notched Lapel

Description

Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 54 in, Chest Size - Minimum 52 in, Clean Process Status Not Clean Processed, Closure Type Button, Collar Style Notched Lapel, Color White, Cuff Style Open, Features Industrial Wash, Meant to be Worn Over Clothes, Non-Yellowing Buttons, Gender Men's, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 71 in, Height - Minimum 67 in, Launderable Yes, Liquid Dispersal Type Splash, Spray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.