Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lab Coat, Cotton/Polyester, 3 Pockets, Snaps

  • Mfr # 5080LB RG XXL

  • Zoro # G1291617


product price: $23.85
/ea

Key Features

Color
Blue
Material
Cotton/Polyester
Number of Pockets
3
Closure Type
Snaps
Cuff Style
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5080LB RG XXL
Zoro #
G1291617
UPC #
883248312872
Country of Origin
Honduras

Dimensions

Height - Minimum
67 in
Height - Maximum
71 in
Named Size
2XL
Chest Size - Minimum
52 in
Chest Size - Maximum
54 in

Details

Item
Lab Coat
Color
Blue
Material
Cotton/Polyester
Number of Pockets
3
Closure Type
Snaps
Cuff Style
Open
Anti-Static
No
Series
Red Kap 5080
Industry Type
Healthcare
Gender
Men's
Attached Hood
No
Features
Industrial Wash, Meant to be Worn Over Clothes
Liquid Dispersal Type
Splash, Spray
Sterilization Status
Non-Sterile
Pocket Location
Left Chest, Left Hip, Right Hip
Collar Style
Notched Lapel
Clean Process Status
Not Clean Processed
Product Type
Lab Coat
Wrist Closure
Open
Launderable
Yes
Material Weight
5 oz

Description

Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 54 in, Chest Size - Minimum 52 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Notched Lapel, Color Blue, Cuff Style Open, Features Industrial Wash, Meant to be Worn Over Clothes, Gender Men's, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 71 in, Height - Minimum 67 in, Launderable Yes, Liquid Dispersal Type Splash, Spray, Material Cotton/Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.