Lab Coat, Polyester/Combed Cotton, 3 Pockets, Button
Mfr # 5700WH RG L
Zoro # G1291781
product price: $24.89
/eaKey Features
Color
White
Material
Polyester/Combed Cotton
Number of Pockets
3
Closure Type
Button
Cuff Style
Open
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5700WH RG L
Zoro #
G1291781
UPC #
036394912230
Country of Origin
Honduras
Dimensions
Named Size
L
Details
Item
Lab Coat
Color
White
Material
Polyester/Combed Cotton
Number of Pockets
3
Closure Type
Button
Cuff Style
Open
Anti-Static
No
Series
Red Kap 5700
Industry Type
Healthcare
Gender
Men's
Attached Hood
No
Features
Industrial Wash, One-Piece, Notched Lapel
Sterilization Status
Non-Sterile
Collar Style
Notched Lapel
Wrist Closure
Open
Liquid Dispersal Type
Splash, Spray
Pocket Location
Left Chest, Left Hip, Right Hip
Clean Process Status
Not Clean Processed
Product Type
Lab Coat
Material Weight
5 oz
Launderable
Yes
Material Coating
Pre-Cure Durable Press
Description
Lab Coat, Anti-Static No, Attached Hood No, Clean Process Status Not Clean Processed, Closure Type Button, Collar Style Notched Lapel, Color White, Cuff Style Open, Features Industrial Wash, One-Piece, Notched Lapel, Gender Men's, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Launderable Yes, Liquid Dispersal Type Splash, Spray, Material Polyester/Combed Cotton, Material Coating Pre-Cure Durable Press, Material Weight 5 oz, Named Size L, Number of Pockets 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.