Lab Coat, Polyester/Combed Cotton, 3 Pockets, Snaps
Mfr # KP18LB RG 3XL
Zoro # G1331526
product price: $30.79
/eaKey Features
Color
Blue
Material
Polyester/Combed Cotton
Number of Pockets
3
Closure Type
Snaps
Industry Type
Healthcare
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KP18LB RG 3XL
Zoro #
G1331526
UPC #
883248123300
Country of Origin
Honduras
Dimensions
Overall Length
41 1/2 in
Named Size
3XL
Details
Item
Lab Coat
Color
Blue
Material
Polyester/Combed Cotton
Number of Pockets
3
Closure Type
Snaps
Industry Type
Healthcare
Gender
Men's
Cuff Style
Open
Series
Red Kap KP18
Attached Hood
No
Features
Bartacked Pencil Stall, Side Vent Openings
Anti-Static
No
Material Weight
5 oz
Clean Process Status
Not Clean Processed
Pocket Location
Left Chest, Left Hip, Right Hip
Sterilization Status
Non-Sterile
Launderable
Yes
Wrist Closure
Open
Collar Style
Notched Lapel
Product Type
Lab Coat
Liquid Dispersal Type
Splash, Spray
Description
Lab Coat, Anti-Static No, Attached Hood No, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Notched Lapel, Color Blue, Cuff Style Open, Features Bartacked Pencil Stall, Side Vent Openings, Gender Men's, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Launderable Yes, Liquid Dispersal Type Splash, Spray, Material Polyester/Combed Cotton, Material Weight 5 oz, Named Size 3XL, Number of Pockets 3, Overall Length 41 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.