Lab Coat, Polyester/Combed Cotton, 3 Pockets, Snaps
Mfr # KP18LB RG L
Zoro # G1331535
product price: $31.79
/eaKey Features
Color
Blue
Material
Polyester/Combed Cotton
Number of Pockets
3
Closure Type
Snaps
Cuff Style
Open
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KP18LB RG L
Zoro #
G1331535
UPC #
883248123232
Country of Origin
Honduras
Dimensions
Overall Length
41 1/2 in
Named Size
L
Details
Item
Lab Coat
Color
Blue
Material
Polyester/Combed Cotton
Number of Pockets
3
Closure Type
Snaps
Cuff Style
Open
Anti-Static
No
Series
Red Kap KP18
Industry Type
Healthcare
Gender
Men's
Attached Hood
No
Features
Bartacked Pencil Stall, Side Vent Openings
Wrist Closure
Open
Material Weight
5 oz
Pocket Location
Left Chest, Left Hip, Right Hip
Launderable
Yes
Collar Style
Notched Lapel
Liquid Dispersal Type
Splash, Spray
Sterilization Status
Non-Sterile
Product Type
Lab Coat
Clean Process Status
Not Clean Processed
Description
Lab Coat, Anti-Static No, Attached Hood No, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Notched Lapel, Color Blue, Cuff Style Open, Features Bartacked Pencil Stall, Side Vent Openings, Gender Men's, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Launderable Yes, Liquid Dispersal Type Splash, Spray, Material Polyester/Combed Cotton, Material Weight 5 oz, Named Size L, Number of Pockets 3, Overall Length 41 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.